Shop JOHNS MANVILLE

Fitting Insulation, Elbow, 1-1/8 In. ID

  • Mfr # 592097

  • Zoro # G3024555


product price: 
$
18.39
/ea

Key Features

Insulation Body Material
Mineral Wool
Insulation Color
Green
Insulation Temp. Range
0 Degrees F to 1200 Degrees F
Fits Tube Size
1 1/8 in
For Fitting Shape
90 Degrees Elbow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
592097
Zoro #
G3024555
UPC #
-
Country of Origin
United States
Insulation Body Material
Mineral Wool
Insulation Color
Green
Insulation Temp. Range
0 Degrees F to 1200 Degrees F
For Fitting Shape
90 Degrees Elbow
Item
Pipe Fitting Insulation
For Fitting Type
90 Degrees Elbow
Insulation Approx. R Value
4.4
Temp. Range
0 Degrees to 1200 Degrees F
Standards
ASTM C547 Type I and II, ASTM E84,E136, NRC Reg Guide 1.36, UL 723,ASTM C585, US Coast Guard 164.144
For Tube I.D.
1 in
Approx. R Value
4.4
Insulation Nominal I.D.
1 1/8 in
For Use On
Pipe Elbows
Material
Mineral Wool
Pipe Insulation Item
Pipe Fitting Insulation
For Tube O.D.
1-1/8"
Color
Tan
For Piping System
Chilled Water, High Pressure Steam, Hot Water, Mechanical/Power System
Flexibility
Rigid
R Value
4.4
Flame Spread Index
25
Plenum Rating
Plenum Rated
Foam Cell Type
Open
Installation Style
Unslit
Minimum Operating Temperature
0 Degrees F
Facing Material
Unfaced
Form
90 Degrees Elbow

Description

Pipe Fitting Insulation, Insulation Material Mineral Wool, Installation Style Unslit, Inside Diameter 1 1/8 in, Wall Thickness 1 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,200 Degrees F, R Value 4.4, Color Tan, For Pipe Size 3/4 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Rigid, For Tube Outside Diameter 1 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.