Zoro Homepage

AS 260.3

  • Mfr # 3120600

  • Zoro # G3977184


product price: $236.99
/ea
Free Shipping & Returns

Key Features

For Use With
Flat Orbital Shaker, Flat Reciprocal Shaker, Flat Shaker, Innovative Incubator Shaker
Material
Polypropylene
Includes
Clamping Screws
Overall Length
13 in
Overall Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3120600
Zoro #
G3977184
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13 in
Overall Width
13 in

Details

Item
AS 260.3 Dish Attachment
For Use With
Flat Orbital Shaker, Flat Reciprocal Shaker, Flat Shaker, Innovative Incubator Shaker
Material
Polypropylene
Includes
Clamping Screws
Product Type
Dish Attachment

Description

AS 260.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.