Zoro Homepage

Hrc 2 Control

  • Mfr # 0025004639

  • Zoro # G3975206


product price: $11,820.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (C)
-30 Degrees to 100 Degrees
Max. Temp. (C)
100 Degrees C
Flow Rate
21 lpm
Pump Type
Pressure/Suction
Heated or Refrigerated
Heated and Refrigerated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0025004639
Zoro #
G3975206
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
20 5/8 in
Overall Width
8 5/8 in
Overall Height
18 3/4 in

Details

Item
Circulator and Water Bath
Temp. Range (C)
-30 Degrees to 100 Degrees
Max. Temp. (C)
100 Degrees C
Flow Rate
21 lpm
Pump Type
Pressure/Suction
Heated or Refrigerated
Heated and Refrigerated
Display
Digital
Item - Circulators and Water Baths
Circulator and Water Bath
Temperature Control
Yes
Temp. Accuracy
+/-0.05 Degrees C
Temp. Range (F)
-22 Degrees to 212 Degrees
Standards
DIN 12876
Capacity - Circulators and Water Baths
1.4 to 4L
Voltage
115V AC
Temperature Setting - Maximum
100 Degrees C
Capacity
4 L
Includes Alarm
Yes
Circulation Type
Stirring
Temperature Accuracy Tolerance
+/-0.05 Degrees C
Product Type
Heating Circulator
Temperature Setting - Minimum
-30 Degrees C
Display Type
Digital

Description

Circulator and Water Bath, Heated or Refrigerated Heated and Refrigerated, Capacity - Circulators and Water Baths 1.4 to 4L, Temp. Range (C) -30 Degrees to 100 Degrees , Temp. Range (F) -22 Degrees to 212 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.05 Degrees C, Standards DIN 12876, Voltage 115V AC, Display Digital, Flow Rate 21 lpm, Max. Temp. (C) 100 Degrees C, Overall Depth 20 5/8 in, Overall Height 18 3/4 in, Overall Width 8 5/8 in, Pump Type Pressure/Suction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.