Zoro Homepage

Icc Basic Ib R Ro 15

  • Mfr # 0010002472

  • Zoro # G3977428


product price: $9,153.99
/ea
Free Shipping & Returns

Key Features

Pump Type
Pressure/Suction
Standards
DIN 12876
Chamber Width
12.5 in
Capacity - Circulators and Water Baths
250 mL
Temp. Range (C)
-20 Degrees to 80 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0010002472
Zoro #
G3977428
UPC #
-
Country of Origin
Germany

Dimensions

Chamber Width
12.5 in
Overall Height
13 3/8 in
Overall Depth
7 7/8 in
Chamber Depth
3 in
Chamber Height
3.9 in
Overall Width
5 3/4 in
Interior Height
3 7/8 in
Interior Width
12 1/2 in
Interior Depth
3 in

Details

Item
Circulator and Water Bath
Pump Type
Pressure/Suction
Standards
DIN 12876
Capacity - Circulators and Water Baths
250 mL
Temp. Range (C)
-20 Degrees to 80 Degrees
Temperature Control
Yes
Display
Digital
Heated or Refrigerated
Heated
Temp. Range (F)
-4 Degrees to 176 Degrees
Voltage
230V AC
Item - Circulators and Water Baths
Circulator and Water Bath
Flow Rate
18 lpm
Temp. Accuracy
+/-0.02 Degrees C
Type - Circulators and Water Baths
Immersion
Max. Temp. (C)
80 Degrees C
Chamber Material
Plastic
Temperature Setting - Maximum
80 Degrees C
Temperature Accuracy Tolerance
+/-0.02 Degrees C
Interior Material
Plastic
Circulation Type
Immersion
Bath Material
Plastic
Display Type
Digital
Capacity
250 mL
Product Type
Temperature Control

Description

Circulator and Water Bath, Heated or Refrigerated Heated, Type - Circulators and Water Baths Immersion, Capacity - Circulators and Water Baths 250 mL, Chamber Depth 3 in, Chamber Height 3.9 in, Chamber Width 12.5 in, Temp. Range (C) -20 Degrees to 80 Degrees , Temp. Range (F) -4 Degrees to 176 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.02 Degrees C, Chamber Material Plastic, Standards DIN 12876, Voltage 230V AC, Display Digital, Flow Rate 18 lpm, Max. Temp. (C) 80 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.