Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ministar 80 Control

  • Mfr # 0025005082

  • Zoro # G3976886


product price: $2,884.99
/ea
Free Shipping & Returns

Key Features

Volume
50 L
Max. Viscosity
60,000 cps
Maximum Torque
80 N-cm
Operating Speed
30 to 500 rpm
Mixing Speed Type
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0025005082
Zoro #
G3976886
UPC #
-
Country of Origin
Germany

Dimensions

Shaft Dia.
13 mm
Overall Length
6 3/32 in
Overall Width
2 13/16 in
Overall Height
7 19/32 in
Chuck Size - Minimum
1/32 in
Shaft Diameter
1/2 in
Chuck Size - Maximum
5/16 in

Details

Item
Overhead Mixer
Volume
50 L
Max. Viscosity
60,000 cps
Maximum Torque
80 N-cm
Operating Speed
30 to 500 rpm
Mixing Speed Type
Variable
Voltage
100/240V
Wattage
69 W
Through Shaft
Yes
Weight
3.8 lb
Special Features
Fast Response Display for Maximum Visibility and Chemical Resistance, Hardened Glass Enclosed
Features
Chemical Resistant
Amps
2.9
Material
Thermoplastic Polymer
Product Type
Overhead Stirrer
Operating Temperature - Minimum
5 Degrees C
Frequency
50/60 Hz
Motor Type
Brushless DC
Operating Temperature - Maximum
40 Degrees C
Mixing Speed - Minimum
30 RPM
Maximum Viscosity
60,000 cps
Current
2.9 A
Display Type
Digital
Chuck Type
Keyed
Mixing Speed - Maximum
500 RPM

Description

Overhead Mixer, Volume 50 L, Max. Viscosity 60,000 cps, Maximum Torque 80 N-cm, Operating Speed 30 to 500 rpm, Mixing Speed Type Variable, Voltage 100/240V, Through Shaft Yes, Overall Height 7 19/32 in, Overall Length 6 3/32 in, Overall Width 2 13/16 in, Amps 2.9, Shaft Dia. 13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.