Zoro Homepage

T 25 Easy Clean Digital Ultra_Turrax

  • Mfr # 0025002561

  • Zoro # G3972327


product price: $3,579.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic (Hose)
Includes
2 m USB A to Micro-B
Volume Range - Homogenizers
1 mL to 1.2 L
Standards
cULus
Voltage
100/120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0025002561
Zoro #
G3972327
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 1/2 in
Diameter
13 mm
Overall Depth
6 1/4 in
Overall Height
10 5/8 in
Overall Diameter
1/2 in

Description

Homogenizer, Benchtop, Volume Range - Homogenizers 1 mL to 1.2 L, Speed Range 3,000 to 25,000 rpm, Voltage 100/120V AC, Watts 500 W, Material Plastic (Hose), Max. Viscosity 5,000 cps, Noise Reduction Rating NRR 70 dB, Overall Depth 6 1/4 in, Overall Height 10 5/8 in, Overall Width 3 1/2 in, Diameter 13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.