Zoro Homepage

TB 1

  • Mfr # 4532200

  • Zoro # G3970069


product price: $102.99
/ea
Free Shipping & Returns

Key Features

For Use With
Digital Rocking Shaker, Digital Shaker, Rocking Shaker
Product Type
Tray
Overall Length
4 1/8 ft
Overall Width
10 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4532200
Zoro #
G3970069
UPC #
-
Country of Origin
India

Dimensions

Overall Length
4 1/8 ft
Overall Width
10 3/8 in

Details

Item
Tray
For Use With
Digital Rocking Shaker, Digital Shaker, Rocking Shaker
Product Type
Tray

Description

TB 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.