Zoro Homepage

Vortex 2

  • Mfr # 0025001607

  • Zoro # G3974734


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Standards
DIN EN 60529, UL
Overall Width
4 3/4 in
Overall Depth
5 3/8 in
Item - Lab Shakers
Shaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0025001607
Zoro #
G3974734
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
4 3/4 in
Overall Depth
5 3/8 in
Overall Height
5 1/2 in

Details

Item
Vortex Shaker
Material
Metal
Standards
DIN EN 60529, UL
Item - Lab Shakers
Shaker
Operating Temp. Range
5 Degrees to 40 Degrees C
Voltage
220 to 240/115/100V
Movement Type - Lab Shakers
Orbital
Hz
60
For Use With
Eppendorf Tubes, Erlenmeyer Flasks, Microtiter Plates
Includes
Interchangeable Attachments
Special Features
Infinitely Adjustable Speed Range
Watts
60 W
Speed Range
500 to 2,500 rpm
Load Capacity
0.8 lb
Movement Type
Vortex
Product Type
Vortex Mixer
Speed - Minimum
500 RPM
Speed - Maximum
2,500 RPM
Operating Temperature - Minimum
5 Degrees C
Wattage
60 W
Operating Temperature - Maximum
40 Degrees C
Frequency
60 Hz
Compatible Product Type
Eppendorf Tubes, Erlenmeyer Flasks, Microtiter Plates

Description

Shaker, Orbital, Load Capacity 0.8 lb, Speed Range 500 to 2,500 rpm, Operating Temp. Range 5 Degrees to 40 Degrees C, Hz 60, Voltage 220 to 240/115/100V, Overall Depth 5 3/8 in, Overall Height 5 1/2 in, Overall Width 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.