Cam Follower ECC Collar Caged Screwdriver Slot 22mm OD 12mm W M10 x 1.25 THR
- Mfr # CFE10
- Zoro # G705626281
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Roller Type
Screwdriver Slot Head
Roller Style
Stud
Stud Type
Standard with Eccentric Bushing
Stud Diameter
10 mm
Bearing Type
Needle Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CFE10
- Zoro #
- G705626281
- UPC #
- -
- Country of Origin
- Japan
- Item
- Cam Follower
- Roller Type
- Screwdriver Slot Head
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Bearing Type
- Needle Roller
- Closure
- Shielded
- Bearing Material
- Steel
Dimensions
- Stud Diameter
- 10 mm
- Roller Width
- 12 mm
- Roller Diameter
- 22 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.