Iko
Cam Follower, Inch, #CR10
Mfr # CR10
Zoro # G808356085
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 5/8 in
- Roller Width 13/32 in
- Stud Dia. 6.35 mm
- Stud Type Standard
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS CO2 Paintball Tank Fill Adapter (WRCO2-FV)
- LOC-LINE Flexible Hose Kit, 1/4 (45463)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC10497, Return Line, 10 micron, Outside-In (MF0062343)
- CONTINENTAL Air Hose, 1/2" ID x 100 ft., Black (HZB05020-100-G)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-1/8-XB)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-3/8-XB)
- INA Stud Track Roller, Size 22 (KR22-PP-A)
- MCGILL MCF Series, Metric Cam Follower, #MCF52S (MCF52S)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-2-XBC)
- MCGILL CF Series, Cam Follower, #CF1B (CF1B)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR3/4 (CYR3/4)
- Iko Linear Bearings & Guides