Iko
Cam Follower, Inch, #CR16VBSR
Mfr # CR16VBSR
Zoro # G408356133
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 1 in
- Roller Width 5/8 in
- Stud Dia. 11.112 mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Air Dryer, Membrane, 4.6 to 24.5 CFM (HMM5-6F)
- D&D Timing Belt, H, 1 x 72in PL, T144 (720H100)
- DAYTON Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 182T Frame, 1,730 Nameplate RPM (5K953)
- YORK Motor, 2HP, 460V, 3PH, 1140RPM, Cond (024-27322-207)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-2-X)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-3/4-XBC)
- SMITH BEARING Cam Follower, Crowned, Stud, Sealed (CR-1-1/2-XC)
- MCGILL MCF Series, Metric Cam Follower, #MCFR52SB (MCFR52SB)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-7/8-C)
- INA Stud Track Roller, Size 16 (KR16-PP-A)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-3/4-XB)
- Iko Linear Bearings & Guides