Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR22V
Mfr # CR22V
Zoro # G908355513
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 1-3/8 in
- Roller Width 3/4 in
- Stud Dia. 12.7 mm
- Stud Type Standard
Product Information
- Brand Iko
- MFR # CR22V
- Zoro # G908355513
- UPC # 4549557015106
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1-3/8 in |
Roller Width | 3/4 in |
Stud Dia. | 12.7 mm |
Thread Size | 1/2"-20 |
Details
Description
Standard Series Cam FollowerFull Complement, High Carbon Steel, Cylindrical Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC SHUTOFF VALVE 1/2 (V35-4)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X16X16)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355708TC)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC308)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-3/8-X)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-1/2)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-1-3/4-B)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-5/8-X)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-3/4)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-5/8-XB)
- MCGILL CF Series, Cam Follower, #CF2-1/4S (CF2-1/4S)
- Iko Cam Followers & Track Rollers