Iko
Cam Follower, Inch, #CR30VUUR
Mfr # CR30VUUR
Zoro # G808353763
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 1-7/8 in
- Stud Dia. 19.05 mm
- Stud Type Standard
- Thread Size 3/4"-16
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 17mm x 40mm x 12mm, single row deep groove ball bearing, two contact seals, C3 Fit (6203-2RS KBC)
- FESTO Standards-Based Cylinder DSNU-25-35-P-A (DSNU-25-35-P-A)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-15/16 In, Steel (2C-193)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE PI35063DNDRG25, Pressure Line, 25 micron (ZX-PI35063DNDRG25)
- SMITH BEARING Cam Follower, Yoke, Sealed, Stainless Steel (YR-2-X-SS)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-7/8-XB)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-3-1/4-X)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-5/8-X)
- MCGILL CF Series, Cam Follower, #CFH11/16 (CFH11/16)
- MCGILL CF Series, Cam Follower, #CF7/8SB (CF7/8SB)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-1/4-XBC)
- Iko Linear Bearings & Guides