Iko
Cam Follower, Inch, #CR36VBSR
Mfr # CR36VBSR
Zoro # G508356224
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 2-1/4 in
- Roller Width 1-1/4 in
- Stud Dia. 22.225 mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Sealing Ring OL-1/4 (OL-1/4)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER NZ3, Pressure Line, 3 micron (ZX-NZ3)
- DAYTON 3L310 V-Belt, 31" Outside Length, 3/8" Top Width, 1 Ribs (3L310)
- CONTINENTAL CONTITECH A35 Wrapped V-Belt, 37" Outside Length, 1/2" Top Width, 1 Ribs (A35)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-XBE)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR1-5/8S (CYR1-5/8S)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-3/4-XBE)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-2)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-1/8-C)
- MCGILL CF Series, Cam Follower, #CCF7/8S (CCF7/8S)
- MCGILL CF Series, Cam Follower, #CF1-1/8 (CF1-1/8)
- Iko Cam Followers & Track Rollers