Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR8VR
Mfr # CR8VR
Zoro # G608353666
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 1/2 in
- Roller Width 1-11/32 in
- Stud Dia. 4.826 mm
- Stud Type Standard
Product Information
- Brand Iko
- MFR # CR8VR
- Zoro # G608353666
- UPC # 4549557013713
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1/2 in |
Roller Width | 1-11/32 in |
Stud Dia. | 4.826 mm |
Thread Size | #10-32 |
Details
Description
Standard Series Cam FollowerFull Complement, High Carbon Steel, Crowned Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Hustler 935742 RAPTOR (Deck 42", S/N 117164) Zero Turn Mower Replacement Belt, A114LG (A114LG)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 36 # of Teeth (50BS36 X 1)
- DAYTON AC Gearmotor, 165.0 in-lb Max. Torque, 33 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2H600)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 5.00" OD (CA0500X050)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-1/4-B)
- MCGILL CF Series, Cam Follower, #CF1 (CF1)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-3/4-XBC)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-1/4-XB)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-1/4-X)
- SMITH BEARING Track Roller, Yoke, Dia. 1 In., Flanged (FYR-3)
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-5/8-XB-SS)
- Iko Cam Followers & Track Rollers