Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch, #CR8VUUR
Mfr # CR8VUUR
Zoro # G908353496
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 1/2 in
- Roller Width 1-11/32 in
- Stud Dia. 4.826 mm
- Stud Type Standard
Product Information
- Brand Iko
- MFR # CR8VUUR
- Zoro # G908353496
- UPC # 4549557013737
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1/2 in |
Roller Width | 1-11/32 in |
Stud Dia. | 4.826 mm |
Thread Size | #10-32 |
Details
Description
Standard Series Cam FollowerFull Complement, High Carbon Steel, Crowned Outer Ring, Sealed, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE No. 630-2, 35 Lb Pail, Whiote Lithium Nlgi No. 2 General Purpose Grease (L0072-035)
- SMC Tee, 12mmx10mm, TubexTube (KQ2T12-10A)
- BESTORQ Aftermarket Exmark VTS691CKA48400 VANTAGE (Deck 48") Stand-on Mower Replacement Belt, B144LG (B144LG)
- RULAND Shaft Collar, Threaded, 1Pc, 3/8-16 In, St (TCL-6-16-F)
- MCGILL CF Series, Cam Follower (CF1/2SB)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-2-X)
- MCGILL CF Series, Cam Follower, #CF1-1/8S (CF1-1/8S)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 2 In. (FCR-2)
- MCGILL CF Series, Cam Follower, #CF1-1/8 (CF1-1/8)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR7/8 (CYR7/8)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-3/4-B)
- Iko Linear Bearings & Guides