Cam Follower-INCH Full Comp Screwdriver Slot DBL sealed 3" OD 1-3/4"W 1-1/4 - 12 THR
- Mfr # CR48VUU
- Zoro # G905643460
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Roller Type
Screwdriver Slot Head
Roller Diameter
3 in
Bearing Type
Needle Roller
Closure
Sealed
Stud Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR48VUU
- Zoro #
- G905643460
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 3 in
- Stud Diameter
- 1-1/4 in
- Roller Width
- 1-3/4 in
Details
- Item
- Cam Follower
- Roller Type
- Screwdriver Slot Head
- Bearing Type
- Needle Roller
- Closure
- Sealed
- Stud Type
- Standard
- Roller Style
- Stud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.