Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Inch - Heavy Duty, #CRH16V
Mfr # CRH16V
Zoro # G208353714
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 1 in
- Roller Width 5/8 in
- Stud Dia. 15.875 mm
- Stud Type Standard
Product Information
- Brand Iko
- MFR # CRH16V
- Zoro # G208353714
- UPC # 4549557022562
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1 in |
Roller Width | 5/8 in |
Stud Dia. | 15.875 mm |
Thread Size | 5/8"-18 |
Details
Description
Heavy Duty Inch Series Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Shielded, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 1/2" ID x 25 ft. EPDM Rubber Air Hose (1636)
- COXREELS Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (433-2)
- FESTO Plastic Tubing PUN-H-16X2, 5-NT (PUN-H-16X2,5-NT)
- TIMKEN TRB UNIPAC Assembly <4 OD, JRM4249-90UA1 (JRM4249-90UA1)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-2-XBC)
- MCGILL CF Series, Cam Follower, #CF7/8SB (CF7/8SB)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-7/8-X)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-3/4-X)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-3/8-X)
- SMITH BEARING Track Roller, Yoke, Dia 3/4 In., V-Groove (VYR-3-3/4)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-7/8)
- Iko Linear Bearings & Guides