Iko
Cam Follower, Inch - Heavy Duty, #CRH24V
Mfr # CRH24V
Zoro # G808353701
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 1-1/2 in
- Roller Width 7/8 in
- Stud Dia. 22.225 mm
- Stud Type Standard
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Metal Bowl W/Drain (GRP-95-970)
- MARTINDALE ELECTRIC Brush Seater Holder, 1 in X 1 in X 10 in (BRHDX1610)
- RELIANCE WATER HEATERS Element Watrht 1500W120V (100108334)
- CARLISLE R5VX630-4 Power-Wedge Cog-Band (R5VX630-4)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-3/8-XBE)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1-X)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-7/8-X)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1/2)
- INA Yoke Track Roller, Size 24, Bore 8 mm (NATR8-PP-A)
- MCGILL Mcyr Series, Metric Yoke Type Cam Follower, #MCYR17S (MCYR17S)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-3-1/4-XB)
- Iko Cam Followers & Track Rollers