Cam Follower, Inch, No CR20BR

  • Mfr # CR20BR

  • Zoro # G308355779


product price:  $36.79
/ea

Key Features

Roller Style
Stud
Roller Width
3/4 in
Stud Type
Standard
Roller Type
Hex Socket Head
Bearing Material
High Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR20BR
Zoro #
G308355779
UPC #
4549557014888
Country of Origin
Japan

Dimensions

Roller Width
3/4 in
Roller Diameter
1-1/4 in
Stud Diameter
12.7 mm
Stud Thread Size
1/2 in-20

Details

Roller Style
Stud
Stud Type
Standard
Roller Type
Hex Socket Head
Bearing Material
High Carbon Steel
Item
Cam Follower
Bearing Type
Needle Roller
Maximum Temperature
120 Degrees C
Roller Head Type
Crowned

Description

Standard Series Cam FollowerCaged, High Carbon Steel, Crowned Outer Ring, Shielded, Hex Head,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.