Iko
Cam Follower, Metric, #CF10WBUUR
Mfr # CF10WBUUR
Zoro # G608355776
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 22 mm
- Roller Width 12 mm
- Stud Dia. 10 mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 1125-4-100 HAND CRANK HOSE REEL: 1/2IN ID, 100FT CAPACITY LESS HOSE, 3000 PSI (1125-4-100)
- CR-SKF Type CRWHA1 Small Bore Radial Shaft Seal, 3-1/4 in ID x 4.254 in OD x 0.438 in W, Nitrile Lip (32397)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 30 Stroke - 2.25 Rod (212768)
- AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 9/16-18, Strt (2021-4-6S)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-3-B)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR1-5/8S (CYR1-5/8S)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-1-3/4-B)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-7/8-B)
- MCGILL CF Series, Cam Follower, #CF1-7/8S (CF1-7/8S)
- SMITH BEARING Cam Follower, Crowned, Stud, Sealed (CR-1-1/4-XC)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-2-1/4)
- Iko Linear Bearings & Guides