Cam Follower, Metric, No CF12VBUUR

  • Mfr # CF12VBUUR

  • Zoro # G308353751


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Width
14 mm
Stud Type
Standard
Bearing Material
High Carbon Steel
Roller Type
Hex Socket Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF12VBUUR
Zoro #
G308353751
UPC #
4549557007521
Country of Origin
Japan

Dimensions

Roller Width
14 mm
Roller Diameter
30 mm
Stud Diameter
12 mm
Stud Thread Size
M12-1.5

Details

Roller Style
Stud
Stud Type
Standard
Bearing Material
High Carbon Steel
Roller Type
Hex Socket Head
Bearing Type
Needle Roller
Item
Cam Follower
Roller Head Type
Crowned
Maximum Temperature
120 Degrees C

Description

Standard Cam Follower, Full Complement, High Carbon Steel, Crowned Outer Ring, Sealed, Hex Head,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.