Cam Follower, Flat Head, 5" L

  • Mfr # CFH 3 1/2SB

  • Zoro # G208090978


product price:  $324.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Face Design
Hex Socket
Closure
Double Sealed
Roller Diameter
3-1/2 in
Roller Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CFH 3 1/2SB
Zoro #
G208090978
UPC #
00888569005199
Country of Origin
China

Dimensions

Roller Diameter
3-1/2 in
Roller Width
2 in
Stud Length
2 3/4 in
Stud Diameter
3-1/4 in
Stud Thread Size
1 3/4"-12
Overall Length
5 in
Stud Thread Length
1 3/8 in

Details

Item
Cam Follower
Roller Style
Heavy Stud
Face Design
Hex Socket
Closure
Double Sealed
Rolling Element Rows
1
Roller Material
Steel
Stud Type
Concentric
Bearing Type
Needle Roller
Stud Material
Steel
Dynamic Load Capacity (Lb.)
22800
Static Load Capacity (Lb.)
63250
Standards
ISO 9001
Resistance Properties
Corrosion Resistant
Lube Port Location
Stud End
Drive Location
Stud
Drive Type
Hex Socket
System of Measurement
Inch
Duty Type
Heavy
Features
Cam Followers (also know as Track Rollers) are Designed with a Thick Outer Ring to Run Directly in a Track, Commonly used in Industrial Applications such as Material Handling Equipment, RAM Support Rollers and Indexing Equipment, Full Complement
Roller Head Type
Flat
Roller Finish
Black Oxide
Lubrication Openings
Grease Fitting, Hole

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 5 in, Roller Diameter 3 1/2 in, Roller Head Type Flat, Roller Width 2 in, Rolling Element Rows 1, Stud Material Steel, Stud Thread Size 1 3/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.