Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CF16VBR
Mfr # CF16VBR
Zoro # G608353413
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 35 mm
- Roller Width 18 mm
- Stud Dia. 16 mm
Product Information
- Brand Iko
- MFR # CF16VBR
- Zoro # G608353413
- UPC # 4549557007903
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 35 mm |
Roller Width | 18 mm |
Stud Dia. | 16 mm |
Thread Size | M16-1.5 |
Details
Description
Standard Cam Follower, Full Complement, High Carbon Steel, Crowned Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3-8 (VSCS-B-M32-MD-WA-1R3-8)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 18 # of Teeth (50BS18H X 1 1/8)
- MASTER FLUID SOLUTIONS Non-Butyl Cleaner, 1 gal., PK4 (CLEANF2/1)
- ARO FRL Piggyback, Air Inlet 1/4", NPT, 72 scfm (P39224-600)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-3/4-XBC)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1/2)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-3/4)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-3/4-XBE)
- MCGILL CF Series, Cam Follower, #CF1-1/8B (CF1-1/8B)
- MCGILL CF Series, Cam Follower, #CF1B (CF1B)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-2-1/4)
- Iko Linear Bearings & Guides