Iko
Cam Follower, Metric, #CF20WBUUR
Mfr # CF20WBUUR
Zoro # G808353664
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 52 mm
- Roller Width 24 mm
- Stud Dia. 20 mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Mounted Rubber Rubber Mounted Cylindrical Cartridge Ball Bearing - 52100 Steel - Eccentric Lock (RUBRE-112)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE048MN1, Return Line, 125 micron, Outside-In (MF0062335)
- ILC Replacement for ARMGROY 10742 MOTOR (10742 MOTOR)
- HONEYWELL Valve, Pneumatic (VP526A1027/U)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1-1/2 In. (FCR-1-1/2)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-2-B)
- MCGILL CF Series, Cam Follower, #CF1SB (CF1SB)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-1/4-XBC)
- SMITH BEARING Cam Follower, Crowned, Stud, Sealed (CR-1-1/2-XC)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR-3/4 (CYR-3/4)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-1/4-XB)
- Iko Linear Bearings & Guides