Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CFKR40R
Mfr # CFKR40R
Zoro # G808355804
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 40 mm
- Roller Width 20 mm
- Stud Dia. 18 mm
Product Information
- Brand Iko
- MFR # CFKR40R
- Zoro # G808355804
- UPC # 4549557064272
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 40 mm |
Roller Width | 20 mm |
Stud Dia. | 18 mm |
Thread Size | M18-1.5 |
Details
Description
Double Hex Cam Follower, Caged, High Carbon Steel, Crowned Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve MN1H-2-1/2-MS (MN1H-2-1/2-MS)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON 270L123A, Pressure Line, 25 micron, Outside-In (MF0545693)
- INGERSOLL-RAND Blade, Replacement (46102)
- MVP MASTER RAM SERIES 12" Air Filter Box with Mat (12" Air Filter Box with Mat)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-X)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-3-XB)
- MCGILL Camrol Crowned Metric Cam Follower, MCFR 19 S (MCFR 19 S)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-3/4)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-3/4)
- SMITH BEARING Track Roller, Yoke, Dia 1 In., V-Groove (VYR-4-1/2)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-3/4-XBC)
- Iko Cam Followers & Track Rollers