Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CFKR62V
Mfr # CFKR62V
Zoro # G808356221
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 62 mm
- Roller Width 29 mm
- Stud Dia. 24 mm
Product Information
- Brand Iko
- MFR # CFKR62V
- Zoro # G808356221
- UPC # 4549557064548
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 62 mm |
Roller Width | 29 mm |
Stud Dia. | 24 mm |
Thread Size | M24-1.5 |
Details
Description
Double Hex Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6307 2Z/C3, Single Row Ball Brgs, 6307 2ZC3 (6307 2Z/C3)
- D&D Timing Belt, XL, 0.5 x 9.4in PL, T47 (94XL050)
- BALDOR-RELIANCE Motor, 3 HP, 3450 rpm, 3-Phase (VEM3559T)
- BUYERS PRODUCTS Hydraulic Gear Pump With 1 Inch Keyed Shaft And 2 Inch Diameter Gear (H2136203)
- MCGILL Camrol Crowned Metric Cam Follower, MCFR 19 S (MCFR 19 S)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-1/2-X)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-XB)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-5/8-XB)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-7/8-XB)
- SMITH BEARING Cam Follower, Yoke, Sealed, Stainless Steel (YR-1-X-SS)
- Iko Cam Followers & Track Rollers