Iko

Cam Follower, Metric, #CFKR80VUU


product price: $323.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Roller Style Stud
  • Roller Shape Cylindrical
  • Roller Dia. 80 mm
  • Roller Width 35 mm
  • Stud Dia. 30 mm
See all product information

Product Information

Dimensions

Roller Dia. 80 mm
Roller Width 35 mm
Stud Dia. 30 mm
Thread Size M30-1.5

Details

Roller Style Stud
Roller Shape Cylindrical
Stud Type Standard
Max. Operating Temp. 120°C
Item Cam Follower
Bearing Type Needle Roller
Roller Type Hex Socket Head
Bearing Material High Carbon Steel

Description

Double Hex Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Sealed, Hex Head,

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.