Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric, #CFKR90R
Mfr # CFKR90R
Zoro # G808355606
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 90 mm
- Roller Width 35 mm
- Stud Dia. 30 mm
Product Information
- Brand Iko
- MFR # CFKR90R
- Zoro # G808355606
- UPC # 4549557064838
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 90 mm |
Roller Width | 35 mm |
Stud Dia. | 30 mm |
Thread Size | M30-1.5 |
Details
Description
Double Hex Cam Follower, Caged, High Carbon Steel, Crowned Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOR GUARD Disposable Compressed Air Filter, PK2 (DD1008-2)
- TRITAN Needle Brg, Drawn Cup, Bore 0.315 In. (HK0808)
- TRITAN BushedRlrChnSprkt, QuickDetach, SH, 1/2in (40SH25H)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182/4T Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (36VF28)
- MCGILL Camrol Crowned Metric Cam Follower, MCFR 19 S (MCFR 19 S)
- MCGILL Mcyr Series, Metric Yoke Type Cam Follower, #MCYR17S (MCYR17S)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-7/8-XB)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 2 In. (VCR-2)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1-3/4 In. (FCR-1-3/4)
- MCGILL MCF Series, Metric Cam Follower, #MCFR52SB (MCFR52SB)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-3/4-X)
- Iko Linear Bearings & Guides