Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFE101VB
Mfr # CFE101VB
Zoro # G908355452
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 26 mm
- Roller Width 12 mm
- Stud Dia. 10 mm
Product Information
- Brand Iko
- MFR # CFE101VB
- Zoro # G908355452
- UPC # 4549557010057
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 26 mm |
Roller Width | 12 mm |
Stud Dia. | 10 mm |
Thread Size | M10-1.25 |
Details
Description
Eccentric Collar Metric Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 1/4" Mini Air Filter (F1401)
- DAYTON 5L260 V-Belt, 26" Outside Length, 21/32" Top Width, 1 Ribs (5L260)
- SMC Solenoid Air Control Valve, 3/8 In, 24VDC (VQZ1151-5LO1)
- ACTION PUMP Action Pump N1:1-10.6G 1:1 Oil ratio pump air operated (N1:1-10.6G)
- MCGILL MCF Series, Metric Cam Follower, #MCFR52SB (MCFR52SB)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-3/8-XB)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-3-1/4-X)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-1/4-XB)
- MCGILL CF Series, Cam Follower, #CF1-1/4SB (CF1-1/4SB)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-3/4)
- SMITH BEARING Track Roller, Yoke, Dia. 1 In., Flanged (FYR-3)
- Iko Cam Followers & Track Rollers