Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFE10B
Mfr # CFE10B
Zoro # G908356336
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 22 mm
- Roller Width 12 mm
- Stud Dia. 10 mm
Product Information
- Brand Iko
- MFR # CFE10B
- Zoro # G908356336
- UPC # 4549557009655
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 22 mm |
Roller Width | 12 mm |
Stud Dia. | 10 mm |
Thread Size | M10-1.25 |
Details
Description
Eccentric Collar Metric Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Shielded, Hex Head,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX29 Cogged V-Belt, 31" Outside Length, 1/2" Top Width, 1 Ribs (3GWU3)
- COILHOSE PNEUMATICS F/R Duo W/Gauge Metal Bowl 3/4" (CO 27FC6-GM)
- NATIONAL Small Bore Inch Seal, 5857 (5857)
- LDI INDUSTRIES Filter Vent, 1/2, Dia Hex Flats 15/16 In (FV104-S)
- INA Stud Track Roller, Size 26 (KR26-PP-A)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-3)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-2)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-3/4-X)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 2 In. (VCR-2)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1-XBC)
- Iko Linear Bearings & Guides