Shop All Cam Followers & Track Rollers
Iko
Cam Follower, Metric - Eccentric, #CFE18VUU
Mfr # CFE18VUU
Zoro # G608353420
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 40 mm
- Roller Width 20 mm
- Stud Dia. 18 mm
- Stud Type Standard with Eccentric Bushing
Product Information
- Brand Iko
- MFR # CFE18VUU
- Zoro # G608353420
- UPC # 4549557010828
- Country of Origin Japan
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 40 mm |
Roller Width | 20 mm |
Stud Dia. | 18 mm |
Thread Size | M18-1.5 |
Details
Description
Eccentric Collar Metric Cam Follower, Full Complement, High Carbon Steel, Cylindrical Outer Ring, Sealed, Screw Driver Slot,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In T-Fitting QST-1/4-6 (QST-1/4-6)
- DAYTON Spring, Motor, Pk12 (1R390)
- WIREARMOUR Corrosion Protection Tape 2 x 100 (46-50-UNPRINT-2)
- BESTORQ Bestorq Double Side Timing Belt Model D1512-8M-20 - 59.53 in Outside Length - 0.79 in Top Width (D1512-8M-20)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-5/8-X)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-2-1/2-XBC)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR1-5/8S (CYR1-5/8S)
- MCGILL MCF Series, Metric Cam Follower, #MCF52S (MCF52S)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-1/8-X)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-7/8-XB)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1-3/4 In. (FCR-1-3/4)
- Iko Cam Followers & Track Rollers