Iko
Cam Follower, Metric - Eccentric, #CFE241UUR
Mfr # CFE241UUR
Zoro # G508356187
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 72 mm
- Roller Width 29 mm
- Stud Dia. 24 mm
- Stud Type Standard with Eccentric Bushing
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Storage Lid, HDPE, 3.25 in. H, Purple (34436)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 72 In (QS 1/2 L 72)
- FUNNEL KING Measuring Container, Fixed Spout, 100 ML (94100)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-204-NL (052006 2-1/4 SC FLG 4BT NL)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-5/8-XB)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-1/4)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1 In. (FCR-1)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-1-3/8-XBC)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-3/4-XC)
- MCGILL CF Series, Cam Follower, #CFH1-1/2S (CFH1-1/2S)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-3/4)
- Iko Linear Bearings & Guides