Iko
Cam Follower, Metric - Eccentric, #CFE301BR
Mfr # CFE301BR
Zoro # G608356155
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Crowned
- Roller Dia. 85 mm
- Roller Width 35 mm
- Stud Dia. 30 mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Fitting, 45 Deg., SS, 55/64" L, PK10 (52PA07)
- NTN Ball Insert Brg - 1.9375 In Id X 3.5433 In Od X 2.0315 In W; Set Screw (A-UC210-200)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212HM)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 4 In. (FCR-4)
- SMITH BEARING Track Roller, Stud, Roller Dia. 1-1/2 In. (PCR-1-1/2)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-5/8-X)
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-1/2-XBC)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-1/8-XB)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-X)
- MCGILL Mcyr Series, Metric Yoke Type Cam Follower, #MCYR17S (MCYR17S)
- Iko Linear Bearings & Guides