Iko
Cam Follower, Metric - Eccentric, #CFE6VB
Mfr # CFE6VB
Zoro # G608355783
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 16 mm
- Roller Width 11 mm
- Stud Dia. 6 mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MATRIX MANAGEMENT Prolube 46231 M10 X 1.0mm Metric Grease Fitting, 45°, 5 Pack (GFT/10/1/45)
- DOMNICK HUNTER DP Indicator, For Use On Oil-X Filters (DPIK)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4 In. W (4GNX6)
- D&D 77" Outside Length, 1/2" Top Width, 1 Ribs (A75/4L770)
- MCGILL CF Series, Cam Follower, #CFH11/16 (CFH11/16)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-3/4)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR7/8 (CYR7/8)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-2)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1)
- SMITH BEARING Cam Follower, Yoke, Sealed, Stainless Steel (YR-1-X-SS)
- MCGILL CF Series, Cam Follower, #CF1-1/8B (CF1-1/8B)
- Iko Linear Bearings & Guides