Iko
Cam Follower, Metric - Eccentric, #CFES101
Mfr # CFES101
Zoro # G608355387
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Dia. 26 mm
- Roller Width 12 mm
- Stud Dia. 10 mm
- Stud Type Solid Eccentric
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Pressure Switch (38471579)
- D&D Timing Belt, 8M, 36 x 640mm PL, T80 (640-8M-36)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-252-6FO)
- MAIN FILTER Hydraulic Filter, replaces WIX R20C06GB, Return Line, 5 micron, Outside-In (MF0062317)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-3/4-X)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-3/4-B)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 2 In. (FCR-2)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-2-1/4)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-1-1/4-XBC)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-3/4-XC)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-2-X)
- Iko Linear Bearings & Guides