Iko

Cam Follower, Metric - Eccentric, #CFES10UUR


product price: $74.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Roller Style Stud
  • Roller Dia. 22 mm
  • Roller Width 12 mm
  • Stud Dia. 10 mm
  • Stud Type Solid Eccentric
See all product information

Product Information

Dimensions

Roller Dia. 22 mm
Roller Width 12 mm
Stud Dia. 10 mm
Thread Size M10-1.25

Details

Roller Style Stud
Stud Type Solid Eccentric
Item Cam Follower
Bearing Material High Carbon Steel
Bearing Type Needle Roller
Max. Operating Temp. 120°C

Description

Eccentric Stud Metric Cam Follower, Caged, High Carbon Steel, Crowned Outer Ring, Sealed, Screw Driver Slot,

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.