Iko
Cam Follower, Metric - Eccentric, #CFKRE52V
Mfr # CFKRE52V
Zoro # G308355502
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Style Stud
- Roller Shape Cylindrical
- Roller Dia. 52 mm
- Roller Width 24 mm
- Stud Dia. 20 mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Guided Drive DFM-16-80-P-A-GF (DFM-16-80-P-A-GF)
- SKF Cylindrical Roller Bearing, Bore 25mm (NU 305 ECJ)
- PIX Belt, B Kevlar, 5/8 x 178 in. OC (B175K)
- MI-T-M Float Valve Assembly (850-0238)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-5/8-X)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-2-1/4-X)
- INA Yoke Track Roller, Size 24, Bore 8 mm (NATR8-PP-A)
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-3/4-XBE)
- MCGILL CF Series, Cam Follower, #CF1-3/4S (CF1-3/4S)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-XB)
- SMITH BEARING Cam Follower, Yoke, Sealed, Stainless Steel (YR-1-1/2-X-SS)
- Iko Cam Followers & Track Rollers