Cam Follower, Metric - Eccentric, No CFE241B

  • Mfr # CFE241B

  • Zoro # G508353452


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Width
29 mm
Stud Type
Standard with Eccentric Bushing
Roller Type
Hex Socket Head
Bearing Material
High Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CFE241B
Zoro #
G508353452
UPC #
4549557011337
Country of Origin
Japan

Dimensions

Roller Width
29 mm
Roller Diameter
72 mm
Stud Diameter
24 mm
Stud Thread Size
M24-1.5

Details

Roller Style
Stud
Stud Type
Standard with Eccentric Bushing
Item
Cam Follower
Roller Type
Hex Socket Head
Bearing Material
High Carbon Steel
Bearing Type
Needle Roller
Maximum Temperature
120 Degrees C
Roller Head Type
Cylindrical

Description

Eccentric Collar Metric Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Shielded, Hex Head,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.