Zoro Homepage

Cam Follower, Metric - Eccentric, No CFES101UUR

  • Mfr # CFES101UUR

  • Zoro # G108355528


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Dia.
26 mm
Roller Width
12 mm
Stud Dia.
10 mm
Stud Type
Solid Eccentric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFES101UUR
Zoro #
G108355528
UPC #
4549557012273
Country of Origin
Japan

Dimensions

Roller Dia.
26 mm
Roller Width
12 mm
Stud Dia.
10 mm
Thread Size
M10-1.25

Details

Roller Style
Stud
Stud Type
Solid Eccentric
Max. Operating Temp.
120°C
Bearing Type
Needle Roller
Item
Cam Follower
Bearing Material
High Carbon Steel

Description

Eccentric Stud Metric Cam Follower, Caged, High Carbon Steel, Crowned Outer Ring, Sealed, Screw Driver Slot,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.