Cam Follower, Metric - Eccentric, No CFES6B

  • Mfr # CFES6B

  • Zoro # G708355577


product price:  $76.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Width
11 mm
Stud Type
Solid Eccentric
Bearing Material
High Carbon Steel
Roller Type
Hex Socket Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CFES6B
Zoro #
G708355577
UPC #
4549557011979
Country of Origin
Japan

Dimensions

Roller Width
11 mm
Roller Diameter
16 mm
Stud Thread Size
M6-1
Stud Diameter
6 mm

Details

Roller Style
Stud
Stud Type
Solid Eccentric
Item
Cam Follower
Bearing Material
High Carbon Steel
Roller Type
Hex Socket Head
Bearing Type
Needle Roller
Maximum Temperature
120 Degrees C
Roller Head Type
Cylindrical

Description

Eccentric Stud Metric Cam Follower, Caged, High Carbon Steel, Cylindrical Outer Ring, Shielded, Hex Head,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.