Combined Needle Roller Bearing, with Thrust ball bearing - with Inner ring, No NAXI3532Z

  • Mfr # NAXI3532Z

  • Zoro # G708353368


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
35 mm
Outside Dia. (mm)
52 mm
Width (mm)
32 mm
Max. RPM
5500 (Oil); 3850 (Grease)
Type
Needle Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NAXI3532Z
Zoro #
G708353368
UPC #
4549557062841
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
35 mm
Outside Dia. (mm)
52 mm
Width (mm)
32 mm

Details

Max. RPM
5500 (Oil); 3850 (Grease)
Type
Needle Roller
Static Axial Load (N)
50,000
Item
Bearing
Cage Material
Steel
Static Radial Load (N)
54,100
Dynamic Axial Load (N)
26,900
Dynamic Radial Load (N)
29,400

Description

Combined with Thrust Ball Bearing, With Inner Ring, With Dust Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.