
Cross Roller Bearing, Full Complement, No CRB600120T1 (Discontinued)
- Mfr # CRB600120T1
- Zoro # G808355934
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRB600120T1
Zoro #
G808355934
UPC #
4549557017513
Country of Origin
Japan
Dimensions
Bore Dia.
600 mm
Outside Dia.
870 mm
Width
120 mm
Details
Roller Material
SUJ Steel
Item
Crossed Roller Bearing
Type
Single Row
Description
Standard Type Crossed Roller Bearings, , High Carbon Steel, Open, Pre Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.