Zoro Homepage

Cross Roller Bearing, Slim, No CRBS1108VUUC1

  • Mfr # CRBS1108VUUC1

  • Zoro # G508355869


product price: $817.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
110 mm
Outside Dia.
126 mm
Width
8 mm
Roller Material
SUJ Steel
Type
Single Row
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRBS1108VUUC1
Zoro #
G508355869
UPC #
4549557020940
Country of Origin
Japan

Dimensions

Bore Dia.
110 mm
Outside Dia.
126 mm
Width
8 mm

Details

Roller Material
SUJ Steel
Type
Single Row
Item
Crossed Roller Bearing

Description

Type Crossed Roller Bearings, Full Complement, High Carbon Steel, Sealed, Small Clearance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.