This item is Discontinued.

Iko IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 95mm Bore, 110mm OD, 36mm Width LRTZ9511036

IKO Inner Ring for Machined Type Needle Roller Bearing METRIC, 95mm Bore, 110mm OD, 36mm Width (Discontinued)

  • Mfr # LRTZ9511036
  • Zoro # G705635573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRTZ9511036
Zoro #
G705635573
UPC #
-
Country of Origin
Japan

Description

iko inner rings are heat-treated and finished by grinding to obtain rigidity and accuracy. Use iko inner rings when shafts cannot be hardened to hrc 58 to 64 and cannot obtain 0.2mra or less surface finish. Shaft shoulder "da" is found in the main page of iko inner rings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.