This item is Discontinued.

Iko IKO Roller Follower- Full Comp- Inch, CRY64VUUR, Crowned OD, Double Sealed, 4" OD CRY64VUUR

IKO Roller Follower- Full Comp- Inch, CRY64VUUR, Crowned OD, Double Sealed, 4" OD (Discontinued)

  • Mfr # CRY64VUUR
  • Zoro # G605643548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRY64VUUR
Zoro #
G605643548
UPC #
-
Country of Origin
Japan

Description

Iko roller follower- full comp- inch, cry64vuur, crowned od, double sealed, 4" od iko non-separable yoke type roller follower is full complement bearing with inner ring, side plates and thick-walled outer ring to withstand heavy rolling or shock loads. Its surface is treated with black oxide coating. Roller followers are available with crowned or cylindrical outer rings. The crowned outer ring relieves edge load created by mounting error and the cylindrical is suitable for applications with large loads or low track surface hardness due to a large contact area with mating track surface. Sufficient lubrication is needed between roller followers and steel track on which cam followers run, to prevent seizure and to reduce friction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.