Shop All Inner Rings
Iko
Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB1616
Mfr # IRB1616
Zoro # G808353985
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 in
- Outside Dia. (In.) 1-1/4 in
- Width (mm) 25.78 mm
Product Information
- Brand Iko
- MFR # IRB1616
- Zoro # G808353985
- UPC # 4549557031625
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (In.) | 1 in |
Outside Dia. (In.) | 1-1/4 in |
Width (mm) | 25.78 mm |
Details
Description
Inner Ring, Inch , For Shell Type, High Carbon Steel, To Assemble with BA2016Z, BHA2016Z and YB2016
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ XL Timing Belts (360XL037)
- DAYTON DC Gearmotor, 40.0 in-lb Max. Torque, 29 RPM Nameplate RPM, 90V DC Voltage (1LPW3)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-7/16 Bore Dia., (60B20F-1G)
- SOLBERG Filter Element, Paper, 2 Micron (838)
- INA Inner Ring, Bore 35 mm, Width 30 mm (IR35X40X30-XL)
- Iko Inner Rings