Zoro Homepage

Inner Ring, Metric - For Shell Needle Roller Bearing, No IRT22301

  • Mfr # IRT22301

  • Zoro # G508354053


product price: $25.75
/ea

Key Features

Bore Dia. (mm)
22 mm
Width (mm)
30.5 mm
Outside Dia. (mm)
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRT22301
Zoro #
G508354053
UPC #
4549557032912
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
22 mm
Width (mm)
30.5 mm
Outside Dia. (mm)
28 mm

Details

Item
Inner Ring

Description

Inner Ring, Metric, For Shell Type, High Carbon Steel, To Assemble with TA2830Z

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.