Shop All Inner Rings
Iko
Inner Ring, Metric, #LRT354020
Mfr # LRT354020
Zoro # G708354181
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (mm) 35 mm
- Width (mm) 20 mm
- Outside Dia. (mm) 40 mm
Product Information
- Brand Iko
- MFR # LRT354020
- Zoro # G708354181
- UPC # 4549557040801
- Country of Origin Japan
- Category Inner Rings
Dimensions
Bore Dia. (mm) | 35 mm |
Width (mm) | 20 mm |
Outside Dia. (mm) | 40 mm |
Details
Description
Inner Ring, , General Usage, High Carbon Steel, To Assemble with TAF405020 and RNAF405520
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE HEPA Filter, 20222-1P/H (80459)
- SMC 1/4" x 1/2" Tube x MNPT SS Male 90 Degree Elbow (KQG2L13-N02S)
- CONTINENTAL CONTITECH Synchronous Gearbelt, W-1600,200 Teeth (W-1600)
- WEATHERHEAD Pipe Bushing 1/8Inx1/4In, 3220X4X2 (3220X4X2)
- INA Inner Ring, Bore 35 mm, Width 30 mm (IR35X40X30-XL)
- Iko Inner Rings