Zoro Homepage

Linear Way Ball Type, Rail

  • Mfr # LWE15R220HS2

  • Zoro # G611976036


product price: $84.75
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Rail Width (mm)
15 mm
Type
Linear Way, Ball Type
Base Width (mm)
15 mm
Rail Height
14.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWE15R220HS2
Zoro #
G611976036
UPC #
-
Country of Origin
Japan

Dimensions

Rail Width (mm)
15 mm
Base Width (mm)
15 mm
Rail Height
14.5 mm
Mounting End Dia. (mm)
3.6 mm
Rail Length
220 mm

Details

Material
Carbon Steel
Type
Linear Way, Ball Type
Temp. Range (F)
-4°F to 248°F

Description

Linear Way, 1200 mm Rail, High Accuracy Grade, To assemble with MHT15, MHTG15, MH15, MHD15, MHS15, MHSG15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.